missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

CPC™ Standard-Volume Quick-Disconnect Inline Hose-Barb Inserts: With Straight-Through Flow

With shut-off valve

Manufacturer:  CPC™ PMCD220412

 View more versions of this product

Catalog No. 05-112-34


 

Specifications

Description

Insert, Coupling; Colder Products Company; PMC 12 Series; 1/4 Hose barb; Valved; In-Line; Material: Polypropylene; Almond; Temp. Range: 0° to 71°C (32° to 160°F); Seal options: EPDM; Mounting option: Free floating

  • Flow sizes to 0.37 in. (9.5mm)
  • Easy push-button or twist-off disconnection
  • Chemical and corrosion resistant quick-disconnect bodies and inserts compatible with polyurethane, polyethylene, nylon, PVC, silicone and other tubing materials
  • In white acetal or almond polypropylene, which can be mixed or matched for a variety of coupling types
  • Type 316 stainless-steel metal parts (internal springs, valves or thumb latches)
  • Ideal for use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
  • Audible click is heard when coupling has been fully engaged; push-button or twist-off disconnection
  • Complete coupling set requires both a body and an insert (sold separately)
  • Note: Body and insert flow sizes must match, but tubing I.D. sizes can be different.

Body and insert flow sizes must match, but tubing I.D. sizes can be different.

Applications:

For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications

Description & Specifications

Specifications

6.4mm
For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
Shut-off valves
0.5 in.
Hose Barb Valved In-line Coupling Insert
30.5 to 43mm
120psi
0° to 71°C
3.2mm
Polypropylene
0.25mm
Almond
12.7mm
1.2 to 1.7 in.
EPDM
32° to 160°F
0.12 in.