Please login to your online account to display your discounted pricing

CPC™ Standard-Volume Quick-Disconnect Inline Hose-Barb Inserts: With Straight-Through Flow


With shut-off valve

Manufacturer: cpc™  PMCD220212

 View more versions of this product

Catalog No. 05-112-33

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Color Almond
Height (English) 0.5 in.
Height (Metric) 12.7mm
Product Type Hose Barb Valved In-line Coupling Insert
Length (English) 1.05 to 1.67 in.
Fits Tubing 3.2mm
Length (Metric) 26.6 to 42.4mm
Seal Material EPDM
Max. Pressure 120psi
Temperature Range (English) 32° to 160°F
Temperature Range (Metric) 0° to 71°C
Material Polypropylene
Flow Rate (English) 0.12 in.
Flow Rate (Metric) 3.2mm
For Use With For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
Diameter (Metric) Inner 0.125mm
Includes Shut-off valves