Please login to your online account to display your discounted pricing

CPC™ Standard-Volume Quick-Disconnect Inline Hose-Barb Inserts: With Straight-Through Flow


With shut-off valve

Manufacturer: cpc™  PMCD2202

 View more versions of this product

Catalog No. 05-112-16

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Color White
Length (English) 1 to 1.67 in.
Height (English) 0.5 in.
Length (Metric) 25 to 42.4mm
Temperature Range (Metric) -40° to 82°C
Temperature Range (English) -40° to 180°F
Fits Tubing 3.2mm
Material Acetal
For Use With For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
Product Type Hose Barb Valved In-line Coupling Insert
Flow Rate (English) 0.12 in.
Flow Rate (Metric) 3.2mm
Height (Metric) 12.7mm
Seal Material Buna-N
Max. Pressure 120psi
Includes Shut-off valves
Diameter (Metric) Inner 0.125mm

  • Flow sizes to 0.37 in. (9.5mm)
  • Easy push-button or twist-off disconnection
  • Chemical and corrosion resistant quick-disconnect bodies and inserts compatible with polyurethane, polyethylene, nylon, PVC, silicone and other tubing materials
  • In white acetal or almond polypropylene, which can be mixed or matched for a variety of coupling types
  • Type 316 stainless-steel metal parts (internal springs, valves or thumb latches)
  • Ideal for use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
  • Audible click is heard when coupling has been fully engaged; push-button or twist-off disconnection
  • Complete coupling set requires both a body and an insert (sold separately)
  • Note: Body and insert flow sizes must match, but tubing I.D. sizes can be different.

Body and insert flow sizes must match, but tubing I.D. sizes can be different.

Applications:

For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications