missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

CPC™ SMC Series Subminiature Quick-Disconnect Coupling Bodies and Inserts DFS Item

For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications

Manufacturer:  CPC™ SMM0112

 View more versions of this product

Catalog No. 05-112-46


 

Description

Description

  • Flow sizes to 0.37 in. (9.5mm)
  • Easy push-button or twist-off disconnection
  • Chemical and corrosion resistant compatible with polyurethane, polyethylene, nylon, PVC, silicone and other tubing materials
  • In white acetal or almond polypropylene, which can be mixed or matched for a variety of coupling types
  • Type 316 stainless-steel metal parts (internal springs, valves or thumb latches)
  • Audible click is heard when coupling has been fully engaged
  • Inserts are available in straight-through or shut-off valve flow configurations

Specifications

Specifications

White
Polypropylene
19mm
1.6mm
180°F
32°F
12.1mm
No
0.75 in.
Hose Barb Non-valved Coupling Insert
100psi
82°C
0°C
0.48 in.
Documents