Please login to your online account to display your discounted pricing

CPC™ SMC Series Subminiature Quick-Disconnect Coupling Bodies and Inserts


For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications

Manufacturer: cpc™  SMPT02

 View more versions of this product

Catalog No. 05-112-49

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Max. Pressure 100psi
Temperature Range (Metric) -40° to 82°C
Thread Size 0.125 in. NPT
Temperature Range (English) -40° to 180°F
Product Type Hose Barb Non-Valved In-line Coupling Body
Height (English) 0.51 in.
Color White
Height (Metric) 13mm
Length (Metric) 21.8mm
Length (English) 0.86 in.
Material Acetal
For Use With For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
Autoclavable Yes

  • Flow sizes to 0.37 in. (9.5mm)
  • Easy push-button or twist-off disconnection
  • Chemical and corrosion resistant compatible with polyurethane, polyethylene, nylon, PVC, silicone and other tubing materials
  • In white acetal or almond polypropylene, which can be mixed or matched for a variety of coupling types
  • Type 316 stainless-steel metal parts (internal springs, valves or thumb latches)
  • Audible click is heard when coupling has been fully engaged
  • Inserts are available in straight-through or shut-off valve flow configurations