Please login to your online account to display your discounted pricing

CPC™ Plastic Connectors, Couplings and Fittings


Manufacturer: cpc™  PLCD17004

 View more versions of this product

Catalog No. 05-114-019

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Color White
Height (English) 0.94 in.
Height (Metric) 23mm
Product Type Hose Barb Valved In-line Coupling Body
Length (English) 1.8 in.
Fits Tubing 6.4mm
Length (Metric) 45.7mm
Seal Material Buna-N
Max. Pressure 120psi
Temperature Range (English) -40° to 180°F
Temperature Range (Metric) -40° to 80°C
Material Acetal
Includes Plastic connector