Please login to your online account to display your discounted pricing

CPC™ Plastic Connectors, Couplings and Fittings


Manufacturer: cpc™  PLCD42004

 View more versions of this product

Catalog No. 05-114-017

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Height (English) 0.94 in.
Height (Metric) 23mm
Fits Tubing 6.4mm
Max. Pressure 120psi
Includes Plastic connector
Color White
Product Type Hose Barb Valved Panel Mount Coupling Insert
Length (English) 1.91 in.
Length (Metric) 48mm
Seal Material Buna-N
Temperature Range (English) -40° to 180°F
Temperature Range (Metric) -40° to 80°C
Material Acetal