Please login to your online account to display your discounted pricing

CPC™ Plastic Connectors, Couplings and Fittings


Cover a wide range of general purpose applications with these plastic quick disconnect couplings. CPC™ Plastic Connectors, Couplings and Fittings feature integral terminations and one-hand connection and disconnection.

Manufacturer: cpc™  PLC17004

 View more versions of this product

Catalog No. 05-114-013

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Length (Metric) 45.7mm
Product Type Hose Barb Non-Valved In-line Coupling Body
Seal Material Buna-N
Max. Pressure 120psi
Temperature Range (Metric) -40° to 80°C
Height (English) 0.94 in.
Height (Metric) 23mm
Fits Tubing 6.4mm
Color White
Length (English) 1.8 in.
Temperature Range (English) -40° to 180°F
Includes Plastic connector
Material Acetal