Please login to your online account to display your discounted pricing

CPC™ Plastic Connectors, Couplings and Fittings


Manufacturer: cpc™  PLCD2200612

 View more versions of this product

Catalog No. 05-114-009

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Color White
Height (English) 0.63 in.
Height (Metric) 16.5mm
Product Type Hose Barb Valved In-line Coupling Insert
Length (English) 1.35 in.
Fits Tubing 9.5mm
Length (Metric) 34.2mm
Seal Material EPDM
Max. Pressure 120psi
Temperature Range (English) -40° to 180°F
Temperature Range (Metric) -40° to 80°C
Material Polypropylene
Includes Plastic connector