Please login to your online account to display your discounted pricing

CPC™ Plastic Connectors, Couplings and Fittings


Cover a wide range of general purpose applications with these plastic quick disconnect couplings. CPC™ Plastic Connectors, Couplings and Fittings feature integral terminations and one-hand connection and disconnection.

Manufacturer: cpc™  PLCD16006

 View more versions of this product

Catalog No. 05-114-022

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Product Type Hose Barb Valved Panel Mount Coupling Body
Length (Metric) 49.5mm
Temperature Range (English) -40° to 180°F
Temperature Range (Metric) -40° to 80°C
Color White
Height (English) 0.88 in.
Height (Metric) 22mm
Length (English) 1.95 in.
Fits Tubing 9.5mm
Seal Material Buna-N
Max. Pressure 120psi
Material Acetal
Includes Plastic connector