Please login to your online account to display your discounted pricing

CPC™ Plastic Connectors, Couplings and Fittings


Cover a wide range of general purpose applications with these plastic quick disconnect couplings. CPC™ Plastic Connectors, Couplings and Fittings feature integral terminations and one-hand connection and disconnection.

Manufacturer: cpc™  PLCD42006

 View more versions of this product

Catalog No. 05-114-020

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Height (English) 0.94 in.
Temperature Range (English) -40° to 180°F
Temperature Range (Metric) -40° to 80°C
Height (Metric) 23mm
Material Acetal
Fits Tubing 9.5mm
Length (Metric) 48mm
Color White
Product Type Hose Barb Valved Panel Mount Coupling Insert
Max. Pressure 120psi
Length (English) 1.91 in.
Seal Material Buna-N
Includes Plastic connector