Please login to your online account to display your discounted pricing

CPC™ Ferruleless Polytube Inserts with Shut-Off Valve


For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications

Manufacturer: cpc™  PLCD20006

 View more versions of this product

Catalog No. 05-122-69

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Color White
Height (English) 0.72 in.
Height (Metric) 18.2mm
Product Type PTF Valved In-Line Coupling Insert
Length (English) 1.3 to 1.8 in.
Fits Tubing 6.4mm
Length (Metric) 33 to 45mm
Seal Material Buna-N
Max. Pressure 120psi
Temperature Range (English) -40° to 180°F
Temperature Range (Metric) -40° to 82°C
Material Acetal
For Use With For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
Includes Shut-off valves