missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

CPC™ Ferruleless Polytube Inserts with Shut-Off Valve

For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications

Manufacturer:  CPC™ PMCD200412

 View more versions of this product

Catalog No. 05-112-70


 

Specifications Description & Specifications

Specifications

4.3mm
For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
Shut-off valves
0.58 in.
PTF Valved In-Line Coupling Insert
29 to 40mm
120psi
-40° to 82°C
Polypropylene
0.125 in.
Almond
14.7mm
1.15 to 1.58 in.
EPDM
-40° to 180°F
0.125 in.