missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Covidien Monoject™ SoftPack Syringes without Needles
Sterile, single-use, individually packaged syringes without needles
$43.48 - $43.48
Specifications
Material | Polypropylene |
---|---|
For Use With (Application) | Used as general purpose syringe |
Latex Free | Yes |
Product Type | Monoject™ SoftPack Syringe |
Disposable | Yes |
Catalog Number | Mfr. No. | Volume (Metric) | Connection Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Connection Type | Price | Quantity | ||||
22-257-121
|
Covidien
1180300777 |
3 mL | Luer Lock |
Pack of 100 Each for $43.48
Case of 8 Pack for $347.84
|
|
||||
Description
- Polypropylene barrel and plunger rod
- Latex-free plunger tip
- Graduated barrel markings
- Variety of syringe volumes
Specifications
Polypropylene | |
Yes | |
Yes | |
Sterile |
Used as general purpose syringe | |
Monoject™ SoftPack Syringe | |
No Needle Included |