missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Covidien Monoject™ Rigid Pack 12mL Syringes

Convenient single-use individual packaging

$70.87 - $70.87

Specifications

Autoclavable Yes
Volume (Metric) 12mL
Disposable Yes
For Use With (Application) For use in O.R./procedure packs
Graduations 0.2mL
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Termination Type Price Quantity  
Catalog Number Mfr. No. Termination Type Price Quantity  
22-652-090 Covidien
8881512878
Luer-lock Monoject™ Syringe (no needle) Pack of 80 Each for $70.87
Case of 6 Pack for $425.22
Specifications

Description

  • Autoclavable in rigid pack for use in O.R./procedure packs
  • Sterile    
  • Latex-free

Description & Specifications

Specifications

Yes
Yes
0.2mL
Sterile
12mL
For use in O.R./procedure packs
Yes