Please login to your online account to display your discounted pricing

Covidien Monoject™ 6cc Syringes

Latex-free, bold graduations: 0.2cc

$329.79 - $334.35

Specifications

Autoclavable Yes
Capacity (Metric) 6.0mL
Volume (Metric) 6mL
For Use With (Application) For use in O.R./procedure packs
Graduations 0.2mL
View More Specs
Products
Catalog Number Mfr. No. Termination Price Quantity    

05-561-64

 
covidien
8881516911
Regular luer-tip Case of 500 Each for $334.35

05-561-65

 
covidien
8881516937
Luer-lock Case of 500 Each for $329.79
Description & Specifications

Specifications

Autoclavable Yes
Capacity (Metric) 6.0mL
Volume (Metric) 6mL
For Use With (Application) For use in O.R./procedure packs
Graduations 0.2mL
Latex Free Yes
Needle Point Style Tri-beveled, Anti-coring
Sterile Yes
Type Monoject™ Standard Syringe

  • Ultra-sharp, tribeveled, anticoring needle
  • Luer-Lok™ Syringe Tip on combination units
  • Color-coded translucent needle hub and rigid pack packing
  • Robust, compact package
  • Autoclavable in rigid pack for use in O.R./procedure packs