missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Chemtronics™ Coventry™ Cleanroom Swabs
Supplier: Chemtronics™ 52121
Description
Static Dissipative Swabs
- Employ a plastic alloy that dissipates static in less than two seconds
- Resist common cleaning solvents including acetone
- Do not shed particles or rely on humidity to be effective
- Meet/exceed military and federal test requirements for static dissipation and protection
- Available with medical grade fine cell polyurethane foam or knitted, cleanroom polyester fabric heads
- Pack of 500
- Resist acids and solvents
- Cleanroom polyester fabric heads produced by a proprietary thermo-welding process
- Available with additional Class M1.5 (Class 1) cleaing Aquaprime™ process
- For ultra-critical applications
- Tubular polyester knit, no-edge, seamless head design
- Lowest NVR, ionic, and particulate possible
- Ideal for validating surfaces in biotechnology
- Pack of 100
- For applications requiring large solvent retention or a soft, seamless swab
- Lint-free alternative for cotton swabs
- Excellent chemical resistance
- Pack of 25
- Fine cell cleanroom medical grade foam
- Pointed spiral design for precision cleaning and fluid application
- Available with wood or tough nylon handles
- Pack of 500
- Economical general purpose swabs
- Highly absorbent open-cell structure
- Fiberless construction and free of adhesives and binders
- Polypropylene handles
- Pack of 500
Safety 4125, † AquaPrime processing—performed in a Class M4.5 (1000) cleanroom—reduces contamination by up to 50% and particulate by 10–20%.
Specifications
Wrapped | |
6.3 in. | |
Swab | |
159mm | |
6.6mm | |
10.1mm | |
0.5 in. | |
Knit Polyester |
0.12 in. | |
Clean high end disk drive components, clean surfaces for the aerospace industry, micro mechanical cleaning, validate cleanliness of manufacturing surfaces for the pharmaceutical and biotechnical industry | |
3mm | |
Knit Polyester | |
0.4 in. | |
3.5mm | |
Glass-filled Nylon |