Please login to your online account to display your discounted pricing

Corning™ Costar™ Transwell™ Inserts and Dishes


Manufacturer: corning™  C3419

 View more versions of this product

Catalog No. 07-200-172

  • / Case of 12 Each
 

Description & Specifications

Specifications

Surface Area (Metric) 44cm2
Material Polystyrene
Bottom Shape Round (U)
Surface Coating TC
Diameter (Metric) 75mm
Sterile Yes
Supportive Membrane 0.4μm
Volume (Metric) Working 9mL

  • Tissue culture-treated inserts supplied with 100mm diameter dishes
  • Polycarbonate membrane is compatible with most organic fixatives and stains