missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Transwell™ Multiple Well Plate with Permeable Polyester Membrane Inserts
Featuring a microscopically transparent polyester membrane that is TC-treated for optimal cell attachment and growth. Corning™ Transwell™ Multiwell Plate with Polyester Membrane Inserts provide better visibility under phase contrast microscopy and allow assessment of cell viability and monolayer formation.
Manufacturer: Corning™ C3472
Description
- Ideal for transport studies, chemotaxis, co-culture, and microbial pathogenesis studies
- Thin membrane and straight pore structure provides consistent transport and cell migration
- Self-centering insert prevents media from wicking between the insert and the outer well
- Plate: Virgin Polystyrene
- Membrane: PET
Specifications
12 inserts and 24-well plate | |
Sterile,Sterile | |
Polyethylene Terephthalate (PET) | |
2x10(6) | |
6.5 mm | |
12/Pk. | |
TC-Treated | |
TC-Treated |
24 | |
0.33 cm2 | |
0.6 mL | |
3 μm | |
Includes 48 inserts, 4 plates | |
48/Cs. | |
Clear |