missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Costar™ Thermowell™ Plate Cap Strips and Sealing Tape
For use with polycarbonate plates only.
Manufacturer: Corning™ C6524
Description
Eight-Cap Strips
- For 96-well polypropylene Thermowell plates
- Made from thin-wall polypropylene
- Certified DNase- and RNase-free
- Autoclavable at 121°C (250°F)
- Supplied nonsterile
- For polycarbonate plates only
- Supplied nonsterile
- Allows sample viewing and is thermally stable up to 100°C (212°F)
Specifications
For polycarbonate plates only | |
100/Pk. | |
Polyethylene | |
Sealing Tape |
100/Cs. | |
Clear | |
Non-sterile |