missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ HTS Transwell™ 24-Well Permeable Support System

Run 24 automated, high-throughput drug transport studies at once. HTS Costar™ HTS Transwell™ 24-Well Permeable Support System is a microplate support system for an array of 24 wells with membrane inserts connected by a rigid, robotics-friendly tray that enables all 24 inserts to be handled as a single unit.

Manufacturer:  Corning™ C3379

 View more versions of this product

Catalog No. 07-200-537



Description

Description

HTS insert plates are arrays of individual cell culture inserts connected by a rigid, robotics-friendly holder. This single-unit design makes insert plates ideal for running automated, high throughput drug transport (Caco-2 cells) cell toxicity studies or cell migration and invasion studies.

  • The HTS Transwell-24 permeable support has an array of 24 wells with membrane inserts connected by a rigid, robotics-friendly tray that enables all 24 Transwell supports to be handled as a single unit.
  • Cell growth area is 0.33 cm2/well.
  • Choice of either polyester (PET) membrane (0.4 μm pore size) or polycarbonate (PC) membrane (0.4 9m and 3.0 μm pore sizes)
  • Treated for optimal cell attachment
  • Individual pack has two HTS Transwell-24 units loaded into two open reservoir trays and two individually wrapped 24-well plates.
  • Bulk pack has 12 HTS Transwell-24 units loaded into 24-well plates only. Reservoirs may be purchased separately.
  • Sterile
Specifications

Specifications

Clear
0.33 cm2
Sterile
Microplate Insert System
2 HTS Transwell-24 units loaded into two open reservoir trays and two individually wrapped 24 well plates
1/Pk.
.6 mL
0.4 μm
Yes
6.5 mm
PET
0.6 mL (Well)
2/Cs.
TC-treated Polyethylene Terephthalate (PET)
24
SDS
Documents