missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Cell Culture Treated Flasks

Manufactured from optically clear virgin polstyrene for optimum visibility and distortion-free microscopic viewing. Corning™ Cell Culture Treated Flasks are available in a variety of sizes, designs and cap styles to meet laboratory diagnostic needs.

Manufacturer:  Corning™ C3000

 View more versions of this product

Catalog No. 07-200-69


 

Specifications

Description

Flask, Cell culture; Corning; Costar; canted neck; 225cm2 culture area; Phenolic Cap; 900mL Volume; Clear; Polystyrene; Sterile and nonpyrogenic; extra-wide neck; hydrophobic 0.2μm pore

  • Stackable, polystyrene
  • Cell culture surface treatment promotes cell attachment and growth
  • Tested for sterility, toxicity, cell attachment, and growth promotion
  • Optically clear surfaces provide distortion-free microscope viewing
  • Printed lot number for product traceability
  • Sterile and nonpyrogenic

Cap Types

  • Phenolic-style screw caps for cultures requiring gas exchange
  • Plug seal caps for airtight cultures
  • Vent caps to minimize cell culture contamination with gas exchange
Canted-neck flasks feature:
  • Antitip skirt
  • Molded graduations
  • Frosted marking areas on both sides
  • Support bar across the top
  • Redesigned neck on 75cm2 flask features redesigned neck to aid media pouring, 1.4 in. (3.6cm) height for lower stacking height; vent cap has Costar™-style concentric circle

Description & Specifications

Specifications

30.43 oz.
HDPE
225cm2
Yes
Canted
Sterile
370mL
PS (Polystyrene)
Red
Vented
For optimal cell attachment
Lot numbers for ease in traceability
Rectangular
Tissue culture treated
900mL