Please login to your online account to display your discounted pricing

Corning™ Verified Class A Volumetric Flasks With Polyethylene And Glass Stoppers


Manufacturer: corning™  C5646250

 View more versions of this product

Catalog No. 10-462-901

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Diameter (English) Outer 3.07 in.
Bottom Shape Flat
Height (English) 9.92 in.
Height (Metric) 25.2cm
Neck Style Long
Stopper Material HDPE
Stopper Number 16
Diameter (Metric) Outer 78mm
Tolerance ±0.12mL
Graduated Yes
Capacity (Metric) 250mL