Please login to your online account to display your discounted pricing

Corning™ Verified Class A Volumetric Flasks With Polyethylene And Glass Stoppers


Manufacturer: corning™  C56461L

 View more versions of this product

Catalog No. 10-462-903

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Capacity (Metric) 1000mL
Diameter (Metric) Outer 125mm
Diameter (English) Outer 4.92 in.
Graduated Yes
Height (Metric) 34.2cm
Height (English) 13.46 in.
Neck Style Long
Stopper Material HDPE
Stopper Number 22
Tolerance ±0.3mL
Bottom Shape Flat