missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ TC-Treated Culture Dishes

Tissue-culture (TC) treated for optimum attachment and growth of anchorage-dependent cells. Corning™ TC-Treated Culture Dishes provide an ideal solution for growing and maintaining cells in vitro.

Supplier:  Corning™ 430599

 View more versions of this product

Catalog No. 08-772-24



Description

Description

  • Corning™ CellBIND™ surface is a novel cell culture treatment that increases surface wettability for more even and consistent cell attachment
  • Ultra-Low Attachment surface dishes feature a covalently bound hydrogel layer that minimizes cell attachment, protein absorption, and cellular activation
  • 10 dishes/bag are available for 100 mm dishes (Cat. No. 430293)
  • 245 mm square dishes offer 500 cm2 growth surface
  • Stacking beads aid in handling
  • Vents provide consistent gas exchange
  • Manufactured from optically clear virgin polystyrene
  • Sterile
  • Nonpyrogenic


Dish style (mm) = actual growth surface diameters: 35 mm dish = 34.4 mm; 60 mm dish = 52.1 mm; 100 mm dish = 83.8 mm; 150 mm dish = 139.1 mm.

Cat. no. 431110, Square dishes with interior bottom dimensions of 224 x 224 mm.
Specifications

Specifications

Clear
Polystyrene
Flat
Clear
Single-use
Polystyrene
Sterile
Cell Culture Petri Dish
Lid
5/Pk.
25 mm
Yes
134.5 dia. x 25 mm H
45 mL (Well)
148 cm2
Not Gridded
Round
Cell Culture
30 to 45 mL
60/Cs.
150 mm dia.
150 mm
SDS
Documents

Documents

Promotions

Promotions