Please login to your online account to display your discounted pricing

Corning™ TC-Treated Culture Dishes


Tissue-culture (TC) treated for optimum attachment and growth of anchorage-dependent cells. Corning™ TC-Treated Culture Dishes provide an ideal solution for growing and maintaining cells in vitro.

Manufacturer: corning™  C430167

 View more versions of this product

Catalog No. 08-772-22

  • / Case of 500 Each
 

Description & Specifications

Specifications

No. per Pack 20
No. per Case 500
Diameter (English) 3.17 in.
Volume (Metric) Working 11.0 to 16.5mL
Height (Metric) Exterior 20mm
Bottom Shape Round (U)
Color Clear
Material Polystyrene
Dimensions (L x W) 80.5 x 20mm
Surface Coating TC
Surface Area (Metric) 55cm2
Diameter (Metric) 80.5mm
Sterile Yes

  • Manufactured from optically-clear virgin polystyrene
  • Supplied with vents to provide consistent gas exchange
  • Sterilized by gamma radiation and certified nonpyrogenic
  • Have stacking beads to aid in handling