Please login to your online account to display your discounted pricing

Corning™ TC-Treated Culture Dishes


Tissue-culture (TC) treated for optimum attachment and growth of anchorage-dependent cells. Corning™ TC-Treated Culture Dishes provide an ideal solution for growing and maintaining cells in vitro.

Manufacturer: corning™  C430166

 View more versions of this product

Catalog No. 08-772-21

  • / Case of 500 Each
 

Description & Specifications

Specifications

Height (Metric) Exterior 15mm
Bottom Shape Round (U)
Color Clear
Material Polystyrene
Dimensions (L x W) 51.4 x 15mm
Surface Coating TC
Surface Area (Metric) 21cm2
Diameter (English) 2.36 in.
Diameter (Metric) 60mm
Sterile Yes

  • Manufactured from optically-clear virgin polystyrene
  • Supplied with vents to provide consistent gas exchange
  • Sterilized by gamma radiation and certified nonpyrogenic
  • Have stacking beads to aid in handling