Please login to your online account to display your discounted pricing

Corning™ Stirring Hotplates

Offers closed-loop stirring for consistent and accurate speed.

$757.90 - $757.90

Specifications

Controller Type Microprocessor
Hertz 60Hz
Voltage 120V
Electrical Requirements 120V 60Hz
Material Pyroceram™ Glass Ceramic
View More Specs
Products
Catalog Number Mfr. No. Model Size Price Quantity    

S50446HP

 
corning™
6795220EMD
PC-220 4 x 5 in. Case for $757.90
Description & Specifications

Specifications

Controller Type Microprocessor
Hertz 60Hz
Voltage 120V
Electrical Requirements 120V 60Hz
Material Pyroceram™ Glass Ceramic
Range 60 to 1100rpm
Total Count 1.0
Warranty 2 Years

  • Microchemistry-sized, space-saving design with low profile fits benchtops and hoods easily
  • Microprocessor electronics and extra-large knobs with numbered markings provide superb heating and/or stirring control
  • Bright LED lights allow user to see operating status at a glance
  • High-visibility glass-ceramic Pyroceram™ top cleans easily and resists scratches, corrosion and chemicals
  • Enclosed electronics design protects components and prolongs product life
  • Two-piece casting deflects spills away from internal components
  • Built-in support rod mount for thermometer, electrode, or buret
  • For 120V 50/60Hz

Heating Features:

  • Top provides fast uniform heating
  • Temperature Range: 25° to 550°C (77° to 1022°F)
  • Microprocessor ensures minimum heat-up times for samples by supplying maximum power to the heating elements when cold
  • HOT TOP indicator warns when top surface is >60°C (>140°F), even when unit is shut off
Stirring Features:
  • Stirring range: 60 to 1100rpm
  • Long-life motor
  • Microprocessor automatically adjusts motor strength to any solution

UL, CUL, IEC 1010, CE, and GS approved

2 years