missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Stirring Hot Plates with Digital Displays

Digital displays provide easy-to-read LED temperature and stir speed settings.

$811.35 - $1,611.40

Specifications

Certifications/Compliance UL, cUL
Controller Type Microprocessor
Hertz 60Hz
Voltage 120V
Display Type LED
View More Specs

Alert:

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


Products 2
Catalog Number Mfr. No. Size Surface Area (Metric) Price Quantity  
Catalog Number Mfr. No. Size Surface Area (Metric) Price Quantity  
S90870C View Documents Corning™
6795420DEMD
5 x 7 in. 10.8 x 19.7 x 28cm Case for $811.35
S90870F View Documents Corning™
6795620DE
10 x 10 in. 11.75 x 19.7 x 39.05cm Each for $1,611.40
Description

Description

Digital temperature display is adjustable in 5° increments and indicates when set temperature has been achieved. Microprocessor-controlled feedback technology maintains consistent repeatable temperature and stir-speed settings.

  • Bright LED icons for POWER and HOT TOP light up when top plate is over 60°C (140°F)
  • Separate temperature sensor provides power cutoff if unit overheats
  • Small footprint and a low profile conserve lab space
  • Fit comfortably inside hoods or storage cabinets
  • Glass-ceramic Pyroceram™ top cleans easily and resists scratches, corrosion and chemicals
  • Two-piece casing deflects spills away from internal components
  • Built-in support-rod mount for temperature probe
  • Heating range: 5° to 550°C (41° to 1022°F)
  • Stirring range: 60 to 1150rpm
  • Electrical requirements: 120V 60Hz

Certifications

UL listed

Warranty

Two years

Specifications

Specifications

UL, cUL
60Hz
LED
Pyroceram™ Glass Ceramic
1.0
Microprocessor
120V
120V 60Hz
60 to 1150rpm
2 Years