Please login to your online account to display your discounted pricing

Corning™ Square and Rectangular Cover Glasses


Provides quality, reliability and performance for your laboratory microscopy needs

Manufacturer: corning™  C2975223

 View more versions of this product

Catalog No. 12-553-459

  • / Case of 1000 Each
 

Description & Specifications

Specifications

Product Type Coverglass
Width (Metric) 22mm
Shape Rectangular
For Use With Microscopes
Sterile No
Length (Metric) 30mm
Material Borosilicate Glass
Thickness (Metric) 0.13 to 0.17mm