Please login to your online account to display your discounted pricing

Corning™ Snap-Seal Disposable Plastic Sample Containers


Designed for a wide variety of applications and provide a reliable leak-tight seal when closed properly

Manufacturer: corning™  C17304L

 View more versions of this product

Catalog No. 02-540-19

  • / Case of 200 Each
 

Description & Specifications

Specifications

Capacity (English) 4.0 oz.
Capacity (Metric) 120mL
Closure Type Snap
Graduated Yes
Material Disposable Plastic; Translucent Polypropylene
Height (Metric) 52mm
Cap Type Hinged
Capacity 4.0 oz., 120mL
Diameter (Metric) Outside 68mm
Color Translucent