Please login to your online account to display your discounted pricing

Corning™ Slow-Speed Stirrers


Full line of stirrers offers choice of single or multiple positions with integral control to best fit your application.

Manufacturer: corning™  440811

 View more versions of this product

Catalog No. 11-495-01

  • / Case
 

Description & Specifications

Specifications

Length (Metric) 150mm
Width (Metric) 150mm
Stirring Positions 1.0
Speed 10 to 150rpm
Hertz 60Hz
Temperature Range (Metric) 0° to 40°C
Capacity 2L
Electrical Requirements 120V 60Hz
Dimensions (L x W x H) 5.88 x 5.88 x 2.75 in. (150 x 150 x 70mm)
Height (Metric) 70mm
Length (English) 5.88 in.
Model Ss2i
Width (English) 5.88 in.
Voltage 120V
Height (English) 2.75 in.