Please login to your online account to display your discounted pricing

Corning™ Single-Metric Scale Reusable Graduated Cylinders


Translucent polypropylene cylinders with raised graduations at primary scale points.

Manufacturer: corning™  3022P250EMD

 View more versions of this product

Catalog No. S02290D

  • / Case of 6 Each
 

Description & Specifications

Specifications

Height (Metric) 315mm
Max. Temperature 60°C
Material PP (Polypropylene)
Autoclavable Yes
Graduations 2mL
Calibration To contain
Diameter (Metric) 4.2cm
Tolerance ±2mL
Height (English) 12.4 in.
Base Type Hexagonal
Disposable No
Diameter (English) 1.65 in.
Certifications/Compliance ISO 6706
Capacity (Metric) 250mL