Please login to your online account to display your discounted pricing

Corning™ Single-Metric Scale Reusable Graduated Cylinders


Translucent polypropylene cylinders with raised graduations at primary scale points.

Manufacturer: corning™  3022P100EMD

 View more versions of this product

Catalog No. S02290C

  • / Case of 12 Each
 

Description & Specifications

Specifications

Height (Metric) 250mm
Material PP (Polypropylene)
Graduations 1mL
Autoclavable Yes
Max. Temperature 60°C
Calibration To contain
Disposable No
Diameter (English) 1.22 in.
Height (English) 9.84 in.
Diameter (Metric) 3.1cm
Tolerance ±1mL
Certifications/Compliance ISO 6706
Capacity (Metric) 100mL
Base Type Hexagonal