Please login to your online account to display your discounted pricing

Corning™ Single-Metric Scale Reusable Graduated Cylinders


Translucent polypropylene cylinders with raised graduations at primary scale points.

Manufacturer: corning™  3022P50EMD

 View more versions of this product

Catalog No. S02290B

  • / Case of 12 Each
 

Description & Specifications

Specifications

Height (Metric) 200mm
Material PP (Polypropylene)
Graduations 1mL
Autoclavable Yes
Max. Temperature 60°C
Base Type Hexagonal
Disposable No
Diameter (English) 1.02 in.
Height (English) 7.87 in.
Tolerance ±1mL
Capacity (Metric) 50mL
Calibration To contain
Diameter (Metric) 2.6cm
Certifications/Compliance ISO 6706