Please login to your online account to display your discounted pricing

Corning™ Single-Metric Scale Reusable Graduated Cylinders


Translucent polypropylene cylinders with raised graduations at primary scale points.

Manufacturer: corning™  3022P10EMD

 View more versions of this product

Catalog No. S02290

  • / Case of 12 Each
 

Description & Specifications

Specifications

Height (Metric) 145mm
Material PP (Polypropylene)
Max. Temperature 60°C
Graduations 0.2mL
Autoclavable Yes
Calibration To contain
Diameter (Metric) 1.4cm
Diameter (English) 0.55 in.
Certifications/Compliance ISO 6706
Capacity (Metric) 10mL
Base Type Hexagonal
Height (English) 5.7 in.
Disposable No
Tolerance ±0.2mL