missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Single-Metric Scale Reusable Graduated Cylinders

Transluscent polypropylene with raised graduations at primary scale points

Manufacturer:  Corning™ C3022P2L

 View more versions of this product

Catalog No. 10-210-657


 

Specifications

Description

Cylinder, Reusable Graduated; Corning; Single metric scale; TC with funnel top; Capacity: 2000mL; Tolerance: 20.00mL; Graduation interval: 20.00mL; Approx. O.D. x H: 84 x 482mm; Qty/Cs.: 3

  • Hexagonal base
  • Calibrated “To Contain” (TC)
  • Tolerances according to ISO 6706

Exposure to temperatures above 60°C may affect accuracy.

Description & Specifications

Specifications

2000mL
±20mL
Hexagonal
No
18.97 in.
482mm
Yes
20mL
PP (Polypropylene)
ISO 6706
To contain
3.3 in.
8.4cm
20mL
60°C