Please login to your online account to display your discounted pricing

Corning™ Single-Metric Scale Reusable Graduated Cylinders


Transluscent polypropylene with raised graduations at primary scale points

Manufacturer: corning™  C3022P1L

 View more versions of this product

Catalog No. 10-210-656

  • / Case of 6 Each
 

Description & Specifications

Specifications

Material PP (Polypropylene)
Subdivision 10mL
Graduations 10mL
Autoclavable Yes
Max. Temperature 60°C
Base Type Hexagonal
Height (Metric) 44cm
Calibration To contain
Disposable No
Tolerance ±10mL
Height (English) 17.32 in.
Diameter (Metric) 6.5cm
Diameter (English) 2.55 in.
Certifications/Compliance ISO 6706
Capacity (Metric) 1000mL

  • Hexagonal base
  • Calibrated “To Contain” (TC)
  • Tolerances according to ISO 6706

Exposure to temperatures above 60°C may affect accuracy.