Please login to your online account to display your discounted pricing

Corning™ Single-Metric Scale Reusable Graduated Cylinders


Transluscent polypropylene with raised graduations at primary scale points

Manufacturer: corning™  C3022P250

 View more versions of this product

Catalog No. 10-210-654

  • / Case of 6 Each
 

Description & Specifications

Specifications

Height (Metric) 315mm
Material PP (Polypropylene)
Graduations 2mL
Autoclavable Yes
Max. Temperature 60°C
Subdivision 2mL
Capacity (Metric) 250mL
Base Type Hexagonal
Calibration To contain
Disposable No
Diameter (English) 1.65 in.
Height (English) 12.4 in.
Diameter (Metric) 4.2cm
Tolerance ±2mL
Certifications/Compliance ISO 6706