Please login to your online account to display your discounted pricing

Corning™ Single-Metric Scale Reusable Graduated Cylinders


Translucent polypropylene cylinders with raised graduations at primary scale points.

Manufacturer: corning™  3022P1LEMD

 View more versions of this product

Catalog No. S02290F

  • / Case of 6 Each
 

Description & Specifications

Specifications

Material PP (Polypropylene)
Max. Temperature 60°C
Graduations 10mL
Autoclavable Yes
Base Type Hexagonal
Height (English) 17.32 in.
Disposable No
Calibration To contain
Diameter (English) 2.55 in.
Tolerance ±10mL
Diameter (Metric) 6.5cm
Height (Metric) 44cm
Certifications/Compliance ISO 6706
Capacity (Metric) 1000mL