Please login to your online account to display your discounted pricing

Corning™ Single-Metric Scale Reusable Graduated Cylinders


Transluscent polypropylene with raised graduations at primary scale points

Manufacturer: corning™  C3022P50

 View more versions of this product

Catalog No. 10-210-652

  • / Case of 12 Each
 

Description & Specifications

Specifications

Height (Metric) 200mm
Material PP (Polypropylene)
Autoclavable Yes
Max. Temperature 60°C
Subdivision 1mL
Graduations 1mL
Diameter (Metric) 2.6cm
Diameter (English) 1.02 in.
Tolerance ±1mL
Base Type Hexagonal
Calibration To contain
Height (English) 7.87 in.
Disposable No
Certifications/Compliance ISO 6706
Capacity (Metric) 50mL

  • Hexagonal base
  • Calibrated “To Contain” (TC)
  • Tolerances according to ISO 6706

Exposure to temperatures above 60°C may affect accuracy.