missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Single-Metric Scale Reusable Graduated Cylinders

Transluscent polypropylene with raised graduations at primary scale points

Manufacturer:  Corning™ C3022P10

 View more versions of this product

Catalog No. 10-210-650


 

Specifications

Description

Cylinder, Reusable Graduated; Corning; Single metric scale; TC with funnel top; Capacity: 10mL; Tolerance: 0.20mL; Graduation interval: 0.20mL; Approx. O.D. x H: 14 x 145mm; Qty/Cs.: 12

  • Hexagonal base
  • Calibrated “To Contain” (TC)
  • Tolerances according to ISO 6706

Exposure to temperatures above 60°C may affect accuracy.

Description & Specifications

Specifications

10mL
±0.2mL
Hexagonal
No
5.7 in.
145mm
Yes
0.2mL
PP (Polypropylene)
ISO 6706
To contain
0.55 in.
1.4cm
0.2mL
60°C