missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ SFCA Syringe Filters
High burst strength for assured performance
$364.76 - $439.98
Specifications
Material (Membrane) | SFCA |
---|---|
Sterility | Sterile |
For Use With (Application) | For tissue culture and HPLC |
Hold up Volume (After Air Purge) | 100 μL |
Housing Material | Acrylic Copolymer |
Catalog Number | Mfr. No. | Pore Size | Prefilter | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Prefilter | Price | Quantity | ||||
09-754-12
|
Corning™
431218 |
0.2 μm | Yes |
Case of 50 Each for $439.98
|
|
||||
09-754-13
|
Corning™
431219 |
0.2 μm | No |
Case of 50 Each for $364.76
|
|
||||
09-754-21
|
Corning™
431220 |
0.45 μm | No |
Case of 50 Each for $368.40
|
|
||||
09-754-22
|
Corning™
431221 |
0.8 μm | No |
Case of 50 Each for $379.19
|
|
||||
Description
For tissue culture and HPLC applications. Acrylic housing.
- A variety of membranes are available to meet your needs: Polyethersulfone (PES) – low protein binding and faster flow rates; surfactant-free cellulose acetate (SFCA) – lowest protein binding; polytetrafluorethylene (PTFE) – chemical resistance; regenerated cellulose (RC) – best choice for DMSO compatibility; Nylon (NY) – hydrophilic, surfactant-free, and lowest extractable.
- 100% integrity tested, nonpyrogenic and noncytotoxic, manufactured in accordance with ISO 9001 standards.
Order Info
Pore size and membrane type is printed on every syringe filter. Sterile filters are individually blister-wrapped in cases of 50, nonsterile in cases of 50.
Compliance
Manufactured to ISO 9002 and GMP standards, and 100% integrity tested.
Specifications
SFCA | |
For tissue culture and HPLC | |
Acrylic Copolymer | |
Acrylic | |
0.5 to 100 mL |
Sterile | |
100 μL | |
87psi | |
Syringe Filter | |
28 mm |