Please login to your online account to display your discounted pricing

Corning™ SFCA Syringe Filters


High burst strength for assured performance

Manufacturer: corning™  C431221

 View more versions of this product

Catalog No. 09-754-22

  • / Case of 50 Each
 

Description & Specifications

Specifications

Tip Material Acrylic
Type Syringe Filter
Pore Size 0.8μm
Hold up Volume (After Air Purge) 100μL
Pressure Rating 87psi
Volume (Metric) 0.5 to 100mL
Diameter (Metric) 26mm
Material Surfactant-free Cellulose Acetate (SFCA)
Applications For tissue culture and HPLC