missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Roller Bottle with Easy Grip Cap
One piece seamless construction with printed graduations
Supplier: Corning™ 431644
Description
- To be used with Disposable Tubing Set (Cat. No. 07-201-848)
- Bottles are manufactured from virgin polystyrene, caps from high-density polyethylene
- Both resins meet the USP Class VI requirements for plastic containers and closures
- Chemically resistant, heat-sealable flexible tubing
- Printed lot numbers to aid in product traceability
- Sterilized by gamma radiation and certified nonpyrogenic
- Easy Grip Cap features large knurls designed for ergonomic handling
Specifications
HDPE | |
117 mm | |
Easy Grip | |
4.6 in. | |
45 mm | |
40/Cs. | |
Sterile | |
Orange | |
Wide |
271 mm | |
10.66 in. | |
48 mm | |
1.77 in. | |
Polystyrene | |
1/Pk. | |
850 cm2 | |
Yes |