Please login to your online account to display your discounted pricing

Corning™ Reusable Polypropylene Low-Form Beakers


Manufacturer: corning™  C1000P5L

 View more versions of this product

Catalog No. 10-210-668

  • / Case of 4 Each
 

Description & Specifications

Specifications

Graduations 500mL
Product Type Beaker
Material PP (Polypropylene)
Capacity (Metric) 5000mL
Temperature (English) Max. Operating 68°F
Temperature (Metric) Max. Operating 20°C
For Use With (Application) For high temperature and chemical resistance
Disposable No
Height (Metric) 24.7cm
Autoclavable Yes
Height (English) 9.7 in.
Color Translucent
Capacity 169 oz., 5000mL
Certifications/Compliance DIN, ASTM Class A and B
Style Griffin
Scale Blue graduated scale
Diameter (Metric) Outer 18.1cm
Graduated Yes
Diameter (English) Outer 7.12 in.

  • Graduated
  • Griffin style
  • Color: translucent