missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Reusable Polypropylene Low-Form Beakers

Manufacturer:  Corning™ C1000P3L

 View more versions of this product

Catalog No. 10-210-667


 

Specifications

Description

Beaker, Reusable Plastic; Corning; Low Form; Polypropylene; Capac.: 3000mL; Grad. Interval: 500mL; Approx. O.D. x H: 156 x 210mm; Qty/Cs.: 4

  • Graduated
  • Griffin style
  • Color: translucent

Description & Specifications

Specifications

PP (Polypropylene)
101.4 oz., 3000mL
Translucent
15.6cm
For high temperature and chemical resistance
8.26 in.
Blue graduated scale
Griffin
3000mL
500mL
DIN, ASTM Class A and B
Yes
6.14 in.
No
Yes
21cm
68°F
20°C
Beaker