Please login to your online account to display your discounted pricing

Corning™ Reusable Polypropylene Low-Form Beakers


Manufacturer: corning™  C1000P2L

 View more versions of this product

Catalog No. 10-210-666

  • / Case of 6 Each
 

Description & Specifications

Specifications

Graduations 200mL
Product Type Beaker
Material PP (Polypropylene)
Capacity (Metric) 2000mL
Graduated Yes
For Use With (Application) For high temperature and chemical resistance
Height (Metric) 18.5cm
Diameter (Metric) Outer 13.2cm
Color Translucent
Scale Blue graduated scale
Disposable No
Capacity 67.6 oz., 2000mL
Certifications/Compliance DIN, ASTM Class A and B
Temperature (English) Max. Operating 68°F
Diameter (English) Outer 5.1 in.
Temperature (Metric) Max. Operating 20°C
Height (English) 7.28 in.
Autoclavable Yes
Style Griffin

  • Graduated
  • Griffin style
  • Color: translucent