Please login to your online account to display your discounted pricing

Corning™ Reusable Polypropylene Low-Form Beakers


Manufacturer: corning™  C1000P600

 View more versions of this product

Catalog No. 10-210-664

  • / Case of 6 Each
 

Description & Specifications

Specifications

Product Type Beaker
Graduations 100mL
Material PP (Polypropylene)
Capacity (Metric) 600mL
Scale Blue graduated scale
Height (English) 4.92 in.
Color Translucent
Graduated Yes
Disposable No
Style Griffin
Diameter (Metric) Outer 8.9cm
Capacity 20.2 oz., 600mL
For Use With (Application) For high temperature and chemical resistance
Height (Metric) 12.5cm
Diameter (English) Outer 3.5 in.
Autoclavable Yes
Temperature (Metric) Max. Operating 20°C
Temperature (English) Max. Operating 68°F
Certifications/Compliance DIN, ASTM Class A and B