Please login to your online account to display your discounted pricing

Corning™ Reusable Polypropylene Low-Form Beakers


Manufacturer: corning™  C1000P250

 View more versions of this product

Catalog No. 10-210-662

  • / Case of 6 Each
 

Description & Specifications

Specifications

Product Type Beaker
Graduations 50mL
Material PP (Polypropylene)
Capacity (Metric) 250mL
Diameter (Metric) Outer 6.7cm
Graduated Yes
Temperature (English) Max. Operating 68°F
Style Griffin
Temperature (Metric) Max. Operating 20°C
Certifications/Compliance DIN, ASTM Class A and B
Capacity 8.45 oz., 250mL
Autoclavable Yes
Color Translucent
Diameter (English) Outer 2.63 in.
Disposable No
For Use With (Application) For high temperature and chemical resistance
Height (English) 3.7 in.
Height (Metric) 9.4cm
Scale Blue graduated scale